Shop All Electric Baseboard Heaters
This Product is Discontinued
Dimplex
Linear Convector Baseboard Heater 35", 1250/938W, 240/208V, White (Discontinued)
Mfr # LC3512W31
Zoro # G8487685
This Product is Discontinued
Key Features
- Watts 1250/938
- BtuH Output 4266
- Color White
- Amps AC 5.21
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dimplex
- MFR # LC3512W31
- Zoro # G8487685
- UPC # 781052064164
- Country of Origin Canada
- Category Electric Baseboard Heaters
Details
Item | Electric Baseboard Heater |
Watts | 1250/938 |
BtuH Output | 4266 |
Color | White |
Amps AC | 5.21 |
Phase | 1 |
Standards | C-CSA-US |
Finish | Epoxy/Polyester Powder Coated |
Housing Style | Conventional |
Primary Application | Residential |
Hz | 60 |
Description
Electric Baseboard Heater, Voltage 208/240, Housing Material 20 ga Steel, Conventional, Mounting Type Floor, 1 Phase, Standards C-CSA-US
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.