Shop All Electric Wall Heater Accessories
This Product is Discontinued
Dimplex
Glass Swing Door, Electric Firebox, 39" (Discontinued)
Mfr # BFSDOOR39BLK
Zoro # G4852246
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dimplex
- MFR # BFSDOOR39BLK
- Zoro # G4852246
- UPC # 781052044609
- Country of Origin China
- Category Electric Wall Heater Accessories
Details
Item | Glass Swing Door, Electric Firebox, 39" |
Description
Glass Swing Door, Electric Firebox, 39 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.