Shop All Hazardous Location Heaters
This Product is Discontinued
Dimplex
Explosion Proof Heater, 5kW, 240V, 3-Phase, Three Phase, 14 Amps AC (Discontinued)
Mfr # DX-233-CA-0056K
Zoro # G3464312
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps AC 14
- Phase Three
- Air Flow 650 cfm
- Height 19.4"
- Width 22.85"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # DX-233-CA-0056K
- Zoro # G3464312
- UPC # 781052069558
- Country of Origin United States
- Category Hazardous Location Heaters
Dimensions
Height | 19.4" |
Width | 22.85" |
Depth | 21.8" |
Details
Item | Explosion Proof Heater,5kW,240V,3-Phase |
Amps AC | 14 |
Phase | Three |
Air Flow | 650 cfm |
Housing Material | 316 Stainless Steel |
Description
Explosion Proof Heater,5kW,240V,3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.