Shop All Low Voltage Thermostats
This Product is Discontinued
Dimplex
Electric Wall & Ceiling Heater Wireless Thermostat, Wall, White (Discontinued)
Mfr # CX-Wifi-A
Zoro # G3375771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Type Wall
- Mounting Location Wall
- Color White
- Height 3 3/8"
- Width 5 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # CX-Wifi-A
- Zoro # G3375771
- UPC # 781052102811
- Country of Origin Multiple
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/8" |
Width | 5 1/2" |
Outside Width | 5-1/2" |
Outside Height | 7-1/2" |
Overall Height | 3 3/8 in |
Overall Dimensions - H x W x D | 3-3/8 in x 5-1/2 in x 3/4 in |
Overall Depth | 3/4 in |
Overall Width | 5 1/2 in |
Details
Item | Electric Wall & Ceiling Heater Wireless Thermostat |
Mounting Type | Wall |
Mounting Location | Wall |
Color | White |
For Use With | Electric Wall Heaters |
Frame Extends | 1" |
Includes | Instruction Manual, Base, Mounting Hardware, Easel Stand |
Features | Wireless & WiFi Capable |
Thermostat Control Type | Touch Screen |
Number of Poles | 0 |
Contact Rating | None |
Thermostat Control Range | 40 Degrees to 90 Degrees F |
Programming Capability | 7-Day |
Thermostat Control Voltage | 20 VAC |
Housing Color | White |
Compatible System Type | Electric Heaters |
Description
Electric Wall & Ceiling Heater Wireless Thermostat, 3/4 in Overall Depth, 3 3/8 in Overall Height, 5 1/2 in Overall Width, Compatible System Type Electric Heaters, Number of Poles 0, 20V AC Thermostat Control Voltage, Housing Color White, Base, Easel Stand, Instruction Manual, Mounting Hardware, Mounting Type Wall Mount, Programming Capability 7-Day, Touch Screen, Wireless & WiFi Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.