Shop All Low Voltage Thermostats
This Product is Discontinued
Dimplex
Electric Wall & Ceiling Heater Wireless Thermostat, Wall, White (Discontinued)
Mfr # CX-MPC
Zoro # G5914167
This Product is Discontinued
Key Features
- Color White
- Mounting Type Wall
- Includes AA Batteries, Instruction Manual
- Mounting Location Wall
- Height 3 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # CX-MPC
- Zoro # G5914167
- UPC # 781052081765
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 3 3/8" |
Width | 5 1/2" |
Outside Width | 5-3/4" |
Outside Height | 3-1/2" |
Overall Height | 3 3/8 in |
Overall Width | 5 1/2 in |
Overall Depth | 3/4 in |
Overall Dimensions - H x W x D | 3-3/8 in x 5-1/2 in x 3/4 in |
Details
Item | Electric Wall & Ceiling Heater Wireless Thermostat |
Color | White |
Mounting Type | Wall |
Includes | AA Batteries, Instruction Manual |
Mounting Location | Wall |
For Use With | LPC and PCH Heaters |
Temp. Range | 40 to 90 Degrees F |
Features | 50 Foot Radio Frequency (RF) Range |
Number of Poles | 0 |
Thermostat Control Range | 40 Degrees to 90 Degrees F |
Housing Color | White |
Thermostat Control Voltage | 3V DC |
Thermostat Control Type | Touch Screen |
Programming Capability | 7-Day |
Contact Rating | None |
Compatible System Type | LPC and PCH Heaters |
Description
Electric Wall & Ceiling Heater Wireless Thermostat, 3/4 in Overall Depth, 3 3/8 in Overall Height, 5 1/2 in Overall Width, Compatible System Type LPC and PCH Heaters, Number of Poles 0, 3V DC Thermostat Control Voltage, Housing Color White, Battery, Instruction Manual, Mounting Type Wall Mount, Programming Capability 7-Day, Touch Screen, 50 Foot Radio Frequency Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.