Shop All Electric Fireplace Inserts
This Product is Discontinued
Dimplex
Electric Fireplace, Insert, 23" Basic (Discontinued)
Mfr # DFI2309
Zoro # G4852386
Free Shipping & Returns
This Product is Discontinued
Key Features
- Media Logs
- Width 23-316"
- Watts 1375
- Depth 10-1316"
- Series Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # DFI2309
- Zoro # G4852386
- UPC # 781052038677
- Country of Origin China
- Category Electric Fireplace Inserts
Dimensions
Width | 23-316" |
Depth | 10-1316" |
Height | 19-58" |
Details
Media | Logs |
Watts | 1375 |
Item | Electric Fireplace, Insert, 23" Basic |
Series | Standard |
Voltage | 120 |
BtuH | 4695 |
Heating Area (Sq.-Ft.) | 400 |
Description
Electric Fireplace, Insert, 23 In. Basic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.