Shop All Electric Baseboard Heater Accessories
This Product is Discontinued
Dimplex
Electric Baseboard Heater Thermostat, 2 Poles, White and Almond (Discontinued)
Mfr # DTK-DP
Zoro # G4964294
This Product is Discontinued
Key Features
- Heater Voltage 120/240VAC
- For Use With LC Series Heaters
- Amps AC 17
- Number of Poles 2
- Finish White and Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # DTK-DP
- Zoro # G4964294
- UPC # 781052032323
- Country of Origin Multiple
- Category Electric Baseboard Heater Accessories
Dimensions
Overall Dimensions - H x W x D | 2 in x 2-1/2 in x 1 in |
Overall Width | 2 1/2 in |
Overall Depth | 1 in |
Overall Height | 2 in |
Overall Dimensions - L x H x D | 2 in x 1 in |
Details
Heater Voltage | 120/240VAC |
For Use With | LC Series Heaters |
Item | Electric Baseboard Heater Thermostat |
Amps AC | 17 |
Number of Poles | 2 |
Finish | White and Almond |
Standards | UL Listed, CSA Certified |
Temp. Range | 40 Degrees to 80 Degrees F |
Includes | Instruction Manual |
Voltage | 120/240V AC |
Contact Rating | 17A |
Thermostat Control Amperage | 17 A |
Programming Capability | Not Programmable |
Housing Color | White |
Thermostat Control Type | Mechanical Selector Dial |
Thermostat Control Range | 40 Degrees to 80 Degrees F |
Compatible System Type | LC Series Heaters |
Description
Electric Baseboard Heater Thermostat, 120/240V AC, 1 in Overall Depth, 2 in Overall Height, 2 1/2 in Overall Width, Compatible System Type LC Series Heaters, Number of Poles 2, 17 A, Contact Rating 17A, Housing Color White, Instruction Manual, Mounting Type Unit Mount, Programming Capability Not Programmable, Mechanical Selector Dial, UL Listed, CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.