Shop All Electric Wall Heater Accessories
This Product is Discontinued
Dimplex
Diriftwood Fireplace Log Insert, 34" (Discontinued)
Mfr # LF34DWS-KIT
Zoro # G4852149
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # LF34DWS-KIT
- Zoro # G4852149
- UPC # 781052102835
- Country of Origin China
- Category Electric Wall Heater Accessories
Details
Item | Diriftwood Fireplace Log Insert, 34" |
Description
Diriftwood Fireplace Log Insert, 34 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.