Shop All Electric Baseboard Heaters
This Product is Discontinued
Dimplex
Connex Proportional Linear Convector, 30", 1000/750W, 240/208V, White (Discontinued)
Mfr # PC3010W31
Zoro # G8487789
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1000
- BtuH Output 3413
- Color White
- Amps AC 4.17
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dimplex
- MFR # PC3010W31
- Zoro # G8487789
- UPC # 781052067271
- Country of Origin Canada
- Category Electric Baseboard Heaters
Details
Item | Linear Proportional Baseboard Heater |
Watts | 1000 |
BtuH Output | 3413 |
Color | White |
Amps AC | 4.17 |
Phase | 1 |
Standards | C-CSA-US |
Includes | Built In Electronic Proportioning Thermostat |
Finish | Epoxy/Polyester Powder Coated |
Primary Application | Commercial |
Hz | 60 |
Housing Style | Conventional |
Housing Material | Steel |
Description
Linear Proportional Baseboard Heater, Voltage 240, Housing Material Steel, Conventional, Mounting Type Floor, 1 Phase, Includes Built In Electronic Proportioning Thermostat, Standards C-CSA-US
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.