Shop All Electric Baseboard Heaters
This Product is Discontinued
Dimplex
40" Linear Proportional Baseboard Heater, White (Discontinued)
Mfr # PCM4010W11
Zoro # G5991474
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 1000
- BtuH Output 3412
- Heater Voltage 120VAC
- Length 40"
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimplex
- MFR # PCM4010W11
- Zoro # G5991474
- UPC # 781052086784
- Country of Origin Canada
- Category Electric Baseboard Heaters
Dimensions
Length | 40" |
Depth | 2-1/2" |
Height | 6-3/4" |
Overall Depth | 2 1/2 in |
Overall Height | 6 3/4 in |
Overall Length | 40 in |
Overall Dimensions - L x H x D | 40 in x 6 3/4 in x 2 1/2 in |
Description
Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 40 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Wi-Fi Capable, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity Wi-Fi Control with Optional Thermostat, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included Unit-Mounted, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.