Shop All Plant & Tree Support
Dimex
Tree Ties, 1/2 Inch Chain Lock, 100 Feet
Mfr # 1100
Zoro # G102702212
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5
- Material Plastic
- Color Black
- Height 1
- Width 13.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dimex
- MFR # 1100
- Zoro # G102702212
- Country of Origin United States
- Category Plant & Tree Support
Dimensions
Length | 13.5 |
Height | 1 |
Width | 13.5 |
Details
Material | Plastic |
Color | Black |
Description
Lightweight yet strong chain lock ties are great for use in the garden and around the house. Use to attach support stakes to trees, hold plants to trellises, secure tomato plants to stakes, bundle cords, bind hoses and more. The specially designed dispenser carton makes it easy and efficient to pull out what you need and cut to size.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Telescoping Gutter Wand (58543)
- PROTARP 40 ft x 50 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-40X50)
- INTERSTATE PNEUMATICS 4 Inch GHT Cross Pattern Brass Nozzle, PK 6 (FGN23-D6)
- OREGON Lawn Mower Blade, 21'' Push Mower Blade 195-067, fits Husqvarna, Poulan Pro, Craftsman (528924)
- DIMEX 9" Tree Protector (1132-18)
- DIMEX Dimex 624783 Tree Trunk Protectors (624783)
- DIMEX Dimex 202315222 1152-8 1 in. x 8 ft. Multi-Use Locking Tie; Easy Flex (202315222)
- DIMEX ProLock Chain-Lock Tree Tie (1102)
- DIMEX Tree Trunk Protectors (DI385699)
- YARD TUFF Yard Tuff ATV-07DWD 7 ft. Driveway Drag Harrow (ATV-07DWD)
- QUADEL Rigid Seedling Protector Tubes (3638)
- Dimex Plant & Tree Support