Shop All Earth Anchors
This Product is Discontinued
Dimex
Nylon Anchoring Spikes for Landscape Edging (Discontinued)
Mfr # 1989N-24C
Zoro # G106004985
This Product is Discontinued
Key Features
- Length 8"
- Material Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimex
- MFR # 1989N-24C
- Zoro # G106004985
- UPC # 751315019897
- Country of Origin United States
- Category Earth Anchors
Dimensions
Length | 8" |
Details
Material | Nylon |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.