Shop All Landscape Edging
Dimex
Large-Area Poly Landscape Edging
Mfr # 3100-40-6
Zoro # G602702187
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 15.2
- Max. Diameter 48
- Height 15.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimex
- MFR # 3100-40-6
- Zoro # G602702187
- UPC # 751315031400
- Country of Origin United States
- Category Landscape Edging
Dimensions
Width | 15.2 |
Length | 23.2 |
Max. Diameter | 48 |
Height | 15.2 |
Details
Material | Plastic |
Color | Black |
Description
Flexible right out of the package, this Landscaping Edging makes it easy to form aggressive curves without warming the edging in the sun. 1-1/2"L-profile edging installs quickly and easily by inserting spikes (sold separately, ) through the built-in holes and pushing them into the ground.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- TOMAHAWK POWER 3.6 HP Honda Vibratory Rammer Jumping Jack Tamper Compact 3550 lbs/ft (TR68H)
- ZORO SELECT Water Broom, 4 Nozzle, Width 16 In (1MDK5)
- AMERICANA HOME & GARDEN Americana Home & Garden AA-CY-HS-140116-IP-BO-D-US18-AG 28 x 40 in. Israel Flags of the World Nationality Impressions Decorative Vertical Double Sided House Flag Set & Pole Bracket Hardware Flag Set (HS140116-BO)
- DIMEX Large-Area Poly Landscape Edging (3100-20-8)
- DIMEX Dimex 251551 10 in. Decorative Landscape Edging Kit; White (251551)
- DIMEX Edging Landshark 20ft Pound-In (3500-20-3)
- DIMEX 50' No Dig Edging Kit (3000-50-4)
- DIMEX 20 in. Decorative Landscape Edging Kit without Dig, Embossed Brown (DI571844)
- DIMEX Dimex 259576 10 in. Decorative Landscape Edging Kit; Black (259576)
- TRUE TEMPER Landscape Border Edger, 5.98 in L Blade, 7.87 in W Blade, Steel Blade, Steel Handle, 39.265 in OAL (HDP32)
- Dimex Landscape Edging