Shop All Landscape Edging
Dimex
Large-Area Poly Landscape Edging
Mfr # 3100-20-8
Zoro # G202702211
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Width 15.5
- Height 15.3
- Max. Diameter 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimex
- MFR # 3100-20-8
- Zoro # G202702211
- UPC # 751315031202
- Country of Origin United States
- Category Landscape Edging
Dimensions
Width | 15.5 |
Height | 15.3 |
Max. Diameter | 32 |
Length | 23.4 |
Details
Material | Plastic |
Color | Black |
Description
Flexible right out of the package, this Landscaping Edging makes it easy to form aggressive curves without warming the edging in the sun. 1-1/2"L-profile edging installs quickly and easily by inserting spikes (sold separately, ) through the built-in holes and pushing them into the ground.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN HANCOCK SCG-DUKEMASCOT Duke Blue Devils Mascot Figurine (JO1319666)
- FNA GROUP. Simpson Universal 16in Pressure Washer Wand, Cold Water Use up to 3600 PSI (80149)
- STENS Ball Bearing Wheel 205-153 For Lawn-Boy 678636 (205-153)
- OREGON SpeedCut Nano Saw Chain 12", .325" Low Profile Pitch, .043" Gauge, 46 Drive Links (80TXL051G)
- DIMEX Large-Area Poly Landscape Edging (3100-40-6)
- DIMEX 20 in. Decorative Landscape Edging Kit without Dig, Embossed Brown (DI571844)
- DIMEX Edging Landshark 20ft Pound-In (3500-20-3)
- DIMEX EdgePro Steel Anchoring Stake, Box of 100 (1901)
- DIMEX Dimex 251551 10 in. Decorative Landscape Edging Kit; White (251551)
- DIMEX Dimex 259576 10 in. Decorative Landscape Edging Kit; Black (259576)
- YARD KING 20'L Zip Edge No-Dig Landscape Coiled Edging includes one 6" Fabric/Sod Pins and 1 coupler (YK41220)
- Dimex Landscaping Materials