Shop All Shears, Pruners & Loppers
Dimex
Dimex 5011B-16-4 Easyflex Dock Edging; Black D - 16 ft.
Mfr # 5011B-16-4
Zoro # G204001640
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dimex
- MFR # 5011B-16-4
- Zoro # G204001640
- UPC # 751315511100
- Country of Origin China
- Category Shears, Pruners & Loppers
Description
Easyflex Dock Edging, Black D - 16 ft.
EdgePro Dock Edging Systems are manufactured from durable, marine-grade flexible PVC and engineered for use with commercial or private boat dock installations. EdgePro products will not crack, rot or deteriorate when exposed to temperature extremes and are unaffected by oil, gasoline or saltwater. UV inhibitors prevent yellowing and deterioration from sunlight.
Features- Easyflex Dock Edging, Black D - 16 ft.
- Dimension: 8 x 15 x 15 in.
- Cube: 1800
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Brush Cutter, Heavy Duty (87610)
- ECHO 12" Gas Chain Saw (CS-271T-12)
- ANCIENT GRAFFITI Ancient Graffiti ANCIENTAG1307 Garden Ornament Bird (ANCIENTAG1307)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .095" by 1430', 5Lb Spool (20-023)
- GARDENWARE Leather Pruner Sheath with Belt Loop (GA2691640)
- FISKARS Fiskars Consumer Prod Inc 751110-1001 36 in. Handle Maul; 8 lbs. (202305)
- SILKY SAWS Silky LG Clamp Housing for HAYATE 20ft (370-39-55)
- LANDSCAPERS SELECT Shear Lopping Anvil 27 In Lgth (GL5096)
- RAZOR-BACK RazorBack 62219 16 x 12 x 1.5 in. Grass Hook with Short Wood Handle (62219)
- JAMESON JE Series Fiberglass Pole Set 21 ft. (JE-6/3)
- FELCO FELCO 2 Replacement Nut and Bolt Kit (2/90 F2)
- Dimex Lawn & Garden Tools