Dimex

Dimex 202315222 1152-8 1 in. x 8 ft. Multi-Use Locking Tie; Easy Flex


product price: $15.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Flexible, self-locking chain for use on plants and small trees
  • Use to secure things around the house
  • Simple pull through itself and twisted into a locking position
  • Cuts easily with standard scissors or garden shears
Specifications
  • Size: 1" x 8'
  • Dimension: 1.2" H x 4" W x 4.1" L
  • Weight: 0.44 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.