Shop All Hanging Scales
Dillon
EDX-1T - EDXtreme Dynamometer With Backlight and Shackles 2,500lb x 2/.5lb
Mfr # AWT05-506312
Zoro # G408821907
product price: $4,129.99
/ea
Free Shipping & Returns
$4,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dillon
- MFR # AWT05-506312
- Zoro # G408821907
- Country of Origin United States
- Category Hanging Scales
Description
Dillon edx-1t - edxtreme dynamometer with backlight & shackles, 2,500 lb x 2/.5 lb while the edxtreme may be configured for something as simple as a digital hanging scale, it offers a higher level of intelligence. With user-defined functions and sophisticated communication options, the edxtreme readily adapts to multi-tasking operations or multi-link systems capable of monitoring a series of critical stress points from a single location. It is the definition of application versatility. The communicator hand-held remote - sold separately can define the function and manage the operation of one or more edxtreme dynamometers using wired or radio technologies. features: on board storage accumulation lift and store, push button and continuous popular industry standard shackles insure proper fit injection molded, thick lexan panels offer superior impact protection nema 4x/ip55 designed for weather and water resistance battery compartment - easy access without tools rounded ends reduce weight and prevent binding and snagging with rigging allows the use of custom units of measurement with the multiple lines of reeving programmable functions can correct for gravitational variations wide-angle, backlit lcd provides improved readability over a wider viewing angle and low light conditions powered by two easily accessible standard c-cell batteries led light load alarm 128 x 64 dot-graphic lcd display shows up to 6 digits 1.0in 26 mm high digits are .11 inches 3 mm thick for unmatched readability includes 2 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Hardbound Business Notebook Letter, Black (MEA06100)
- OFFICE IMPRESSIONS Hanging File Folders, Letter Size, 1/5-Cut Tab, Standard Green, PK25 PK (OFF82021)
- ADESSO 13in Cash Tray Coin Bill Slot, MRP13CDTR (MRP-13CD-TR)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Orange (15A921)
- DILLON 5IN DIAL DYNAMOMETER 4000LB OTHER HOISTING AND RIGGING EQUIPMENT (AP)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- UWE 15 lb, .01 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-15)
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- ADAM EQUIPMENT Crane Scale, Digital, 10000 lb./5000kg (IHS 10A)
- ADAM EQUIPMENT Crane Scale, Digital, 1000 lb./500kg (LHS 1000A)
- Dillon Shipping & Packing Scales