Shop All Hanging Scales
Dillon
EDX-10T - EDXtreme Dynamometer with Backlight & Shackles, 25,000 lb x 20/5 lb
Mfr # AWT05-506315
Zoro # G308821908
product price: $6,936.99
/ea
Free Shipping & Returns
$6,936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dillon
- MFR # AWT05-506315
- Zoro # G308821908
- Country of Origin United States
- Category Hanging Scales
Description
Dillon while the edxtreme may be configured for something as simple as a digital hanging scale, it offers a higher level of intelligence. With user-defined functions and sophisticated communication options, the edxtreme readily adapts to multi-tasking operations or multi-link systems capable of monitoring a series of critical stress points from a single location. It is the definition of application versatility. The communicator hand-held remote - sold separately can define the function and manage the operation of one or more edxtreme dynamometers using wired or radio technologies. features: on board storage accumulation lift and store, push button and continuous popular industry standard shackles insure proper fit injection molded, thick lexan panels offer superior impact protection nema 4x/ip55 designed for weather and water resistance battery compartment - easy access without tools rounded ends reduce weight and prevent binding and snagging with rigging allows the use of custom units of measurement with the multiple lines of reeving programmable functions can correct for gravitational variations wide-angle, backlit lcd provides improved readability over a wider viewing angle and low light conditions powered by two easily accessible standard c-cell batteries led light load alarm 128 x 64 dot-graphic lcd display shows up to 6 digits 1.0in 26 mm high digits are .11 inches 3 mm thick for unmatched readability includes 2 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-5/8" x 5-1/4" White Paper Wire Tag, Pk1000 (1GYV8)
- SEALER SALES Replacement Kit for KF-300HC (RK-12HC-KF-300HC)
- MIDWEST FASTENER 3/4" x 1-3/32" Gray Nylon Plastic Knock-Out Seals 6PK (76462)
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK2 (41312)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- DILLON Dillon AP Mechanical Dynamometer with Shackles, 5" Dial, 15,000 lb x 100 lb (30006-0092)
- DILLON 5IN DIAL DYNAMOMETER 4000LB OTHER HOISTING AND RIGGING EQUIPMENT (AP)
- AGRI PRO ENTERPRISES 110-lb. Digital Hanging Scale (99940)
- OHAUS Spring Scale, 2000g/72 oz. Capacity (8014-MA)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LCD Display (OP385056)
- TAYLOR Mechanical Hanging Scale, 127kg/280 lb. (3328410410)
- Dillon Shipping & Packing Scales