Shop All Hanging Scales
Dillon
AP Mechanical Dynamometer with Shackles, 5in Dial, 8,000 lb x 50 lb
Mfr # 30006-0076
Zoro # G208821909
product price: $2,881.99
/ea
Free Shipping & Returns
$2,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dillon
- MFR # 30006-0076
- Zoro # G208821909
- Country of Origin United States
- Category Hanging Scales
Description
Dillon ap mechanical dynamometer with shackles, 5in dial, 8000 lb x 50 lb 5in 125 mm diameter ap dynamometer includes a rugged abs plastic carry case with die-cut foam inserts broadest range of capacities and resolutions are certain to fit your needs wide temperature range for use in nearly any environment -50 to 140 f large safety factor for overload protection and long life no batteries required dial size choice for the best in portability or visibility anti-parallax dial and pointer product accurate readings from any perspective maximum hand retains peak load point and is easily reset zero control cancels preset loads backside high strength case resists heavy blows generous shackle openings mate with most hooks and hardware high specification materials on all load components. Heat treated to tight tolerances durable powder coat paint provides outstanding protection offset load beam eases tension measurement includes 2 year warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Jotter Ballpoint Pen, Retractable, Medium 0.7 mm, Blue Ink, Black Barrel (2096873)
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- NATIONAL CHECKING 1 Part Carbonless Salmon 13 Line Guest Check 100 Checks, PK50 (S3616)
- ZORO SELECT Bubble Bags, 3/16 In, 11-1/2x7 In, PK400 (5VEY6)
- DILLON 5IN DIAL DYNAMOMETER 4000LB OTHER HOISTING AND RIGGING EQUIPMENT (AP)
- DILLON Dillon EDX-2T - EDXtreme Dynamometer with Backlight & Shackles, 5,000 lb x 5/1 lb (AWT05-506313)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- UWE 60 lb, .05 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-60)
- KERN Spring Scale Max 20000 G D-200 G Max 20 (285-202)
- OPTIMA SCALES Optima Scales OP-924B-3000 General Purpose Crane Scale - 3000 lbs x 1 lb. LCD Display (OP-924B-3000)
- ADAM EQUIPMENT Adam Equipment LHS3000 Digital Crane Scale 3300lb x 0.4lb with Hook, Remote Control (LHS3000)
- Dillon Shipping & Packing Scales