No Product Image Available
Dill

Tire Valve Cores, 1/4 In., PK100


product price: $117.99
/pk 100, $1.18/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Brass
  • Range 0 to 3000 psi
  • Color Brass
  • Used For Tires/Wheel
  • Standards AN-809
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Valve Size Standard Bore
Overall Length 7/8 in
Overall Diameter 1/8 in

Details

Item Tire Valve Cores
Material Brass
Range 0 to 3000 psi
Color Brass
Used For Tires/Wheel
Standards AN-809
Features Oil Resistant
Product Type Valve Core
Minimum Operating Air Pressure 0 psi
Minimum Operating Temperature -65 Degrees F
Maximum Operating Temperature 225 Degrees F
Valve Stem Angle 180 Degrees
Maximum Operating Air Pressure 80 psi
Valve Shape Straight

Description

Tire Valve Cores, Product Type Valve Core, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 80 psi, Color Brass, Overall Length 7/8 in, Overall Diameter 1/8 in, Material Brass, Features Oil Resistant, Maximum Operating Temperature 225 Degrees F, Minimum Operating Temperature -65 Degrees F, Standards AN-809, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.