Shop All General Purpose Gloves
Digz
Digz 7505928 Womens Synthetic Rose Picker Gardening Gloves - Green Medium
Mfr # 7505928
Zoro # G503703887
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digz
- MFR # 7505928
- Zoro # G503703887
- UPC # 731919976253
- Country of Origin China
- Category General Purpose Gloves
Description
Digz Rose Picker high performance garden gloves are perfect for keeping hands and arms protected while working with roses and other prickly plants.
Features- Reinforced fingertips and palm
- Shirred wrist keeps dirt and debris out
- Color: Green
- Material: Synthetic
- Glove Style: Rose Picker
- Gender: Women
- Size: Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105654)
- MILWAUKEE TOOL 16 in. Level 3 Cut Resistant Protective Sleeves (12 pair) (48-73-9030B)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- SIGNMISSION OSHA Sign, Starts & Stops Automatically Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1589-10PK)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- DIGZ M Jersey Cotton Garden Green Gardening Gloves (77352-26)
- DIGZ Grdn Gloves Rose Pickr M (7625-26)
- DIGZ GARDN GLVS LATEX COATD L (75382-26)
- DIGZ GARDEN GLOVES L (75697-26)
- DIGZ Digz 7505910 Womens Synthetic Rose Picker Gardening Gloves - Green Large (7505910)
- CONDOR Knit Glove, Poly/Cotton, L, PR (5AM23)
- Digz General Purpose Gloves