Shop All General Purpose Gloves
Digz
Digz 7505910 Womens Synthetic Rose Picker Gardening Gloves - Green Large
Mfr # 7505910
Zoro # G803703969
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digz
- MFR # 7505910
- Zoro # G803703969
- UPC # 731919976260
- Country of Origin China
- Category General Purpose Gloves
Description
These are a durable leather Gloves with a long wrist gauntlet. They are best for pruning rose bushes, trimming, and added protection for gardening projects.
Features- Touchscreen compatible fingertips allow users to save time and stay protected
- Reinforced fingertips and palm
- Shirred wrist keeps dirt and debris out
- Color: Green
- Material: Synthetic
- Glove Style: Rose Picker
- Gender: Women
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, 3In W, 108 ft. L, Yellow (471)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- KORKERS Tufftrax 3-in-1 Soft Foam Sole XXL, PR (IA7010-XXL)
- NMC Caution Eye Protection Required Sign (C485A)
- DIGZ GARDEN GLOVES M (75696-26)
- DIGZ Glove Canvas W/Dots Med (77342-26)
- DIGZ GARDEN GLOVES L (75697-26)
- DIGZ GARDN GLVS LATEX COATD L (75382-26)
- DIGZ M Jersey Cotton Garden Green Gardening Gloves (77352-26)
- DIGZ Grdn Gloves Rose Pickr M (7625-26)
- BELLINGHAM GLOVE Bellingham Kid Tuff Too Children'S Gloves (KT440ACXX)
- Digz General Purpose Gloves