Shop All Pet Toys
Digpets
Dig Pets PS60031 6 in. Mini Fire Hose Bumper
Mfr # PS60031
Zoro # G703764381
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
At DigPETS We provide pet solutions for pets such as cats, dogs, birds, horses, rabbits, hamsters, rats, gerbils, and guinea pigs. We offers pet supplies in every category including; nutrition, treats, grooming, health care items, supplements, toys, cage accessories, litter and odor control, harnesses, travel accessories and more! Our Earth's Balance brand focuses on natural solutions for everyday pet problems such as itching, dander, cuts, hot spots, odors, and even lawn care issues.
Features- Mini Fire Hose Bumper
- Size: 6 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Plyo Training Box, 6"H (PXB6)
- ADAMS Big Easy Portobello Square Resin Stackable Side Table (8090-96-3731)
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- OREGON Stop Switch FOR MANY MODELS (33-180)
- DOGTRA Quail Launcher Black 8.6 x 4.5 x 4.3 (QL-2)
- SONGBIRD ESSENTIALS Songbird Essentials SESQUNGEE 1" x 7" x 4.75" Deluxe Squirrel Feeder (SESQUNGEE)
- A&E CAGE A&E Cage 001443 Happy Beaks Movie Time Toy; Multicolor (1443)
- JOLLY PETS Tug-N-Toss BLUE 8" (2663-BL-8)
- NYLABONE Power Chew Peanut Butter Dog Chew Toy Wo (NPB103P)
- SCHOOCHIE PET Small Super Braided Rope Squeaker Dumbbell Dog Toy 8 in (528)
- JOLLY PETS Flex-n-Chew Squarble ORANGE 3" (4121-OR3)
- Digpets Pet Toys