Shop All Wireless Routers
Digiwave
Digiwave DGL1000C C Band Single LNBF; White
Mfr # DGL1000C
Zoro # G704037057
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digiwave
- MFR # DGL1000C
- Zoro # G704037057
- UPC # 669716070280
- Country of Origin China
- Category Wireless Routers
Description
Digiwave DGL1000C C Band Single LNBF is a high quality product with very low noise figure, giving the best signal and picture quality. High output and low distortion make this LNBF ideal solutions for any satellite installation.
Features- Full coverage of Ku-Band for Analog and Digital reception
- Low noise figure
- Easy installation
- Low power consumption
- High quality weather protection
- Color: White
- LNB Type: C Band
- LNB: C Band
- RF: 3.4 to 4.2GHz
- IF: 950 to 1750GHz
- LO: 5.150GHz
- Gain: 60dB
- Noise Figure: 15K
- Height (in): 2
- Width (in): 2
- Depth (in): 2
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell Precision 17 7720 Battery (PRECISION 17 7720)
- EXELL BATTERY A175 Alkaline 7.5V Battery TR175, MN175, 1501 (A175)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Datasafe NPX-35TFR (MAX3968393)
- TRIPP LITE USB Switch, Printer/Peripheral, 4-Port, 2.0 (U215-004-R)
- RODANN ELECTRONICS Rodann Electronics RX2000A Outdoor Wireless Driveway Alarm Receiver (RX2000A)
- GOOGLE NEST Nest Wifi Pro, PRO 2PK Snow (GA03689-US)
- ARRIS SURFboard mAX AX11000 Pro Mesh Wi-Fi 6 System (2 Pack) W133 (1000768)
- DODGE Bluetooth Router 749908 Gateway 10.Sia X1000Acl (749908)
- WINEGARD Winegard GW1000 Gateway 4G LTE WiFi Router (GW-1000)
- AP PRODUCTS AP Products 013-020 English Positive Thumb Catch - 3/8" (013-020)
- UBIQUITI NETWORKS COMMERCIAL Ir Range Extender G4 Bullet (UVC-G4-IRExtender)
- Digiwave Wireless Routers