Digiwave

Digiwave ANT5001 Digital Outdoor Amplified HDTV Antenna


product price: $64.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Low profile, contemporary styled high quality outdoor antenna.
  • Anti-UV coating and waterproof design.
  • Lightweight, compact size and easy to install.
  • Portable for mobile use (camping, boating, etc).
  • High Performance for digital TV signal reception.
  • With dipole inbuilt for the excellent UHF band signal.
  • Built-in high gain and low noise preamplifier.
  • Specially compatible with HDTV of various digital terrestrial signal.
  • Super strong design suitable for all kind the weather.
    Specification:
  • Frequency Range: 470-890MHZ.
  • Insertion loss: VHF: 24dB UHF: 28dB.
  • Receiving Range: UHF.
  • Booster Gain: 20dB.
  • Gain: 30dB.
  • Max. Output level: 102dBuV.
  • Impedance: 75?.
  • Noise Figure: 3.5dB.
  • Power Supply: DC 12V.
  • Reception Direction: Horizontal or Vertical.
  • Type of Frequency: UHF.
  • Indoor/Outdoor: Outdoor.
  • Available Channels: ch.21 - 69.
  • Gain (in dB): 20. - 30.
  • Dimensions: 17"D x 14"W x 3"H.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.