Digiwave

Digiwave ANT2280 Supper UHF VHF FM Combo Off-Air Anteena


product price: $126.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Strong performance across AM, FM, VHF, UHF.
  • Efficient design allows tremendous gain in a compact size.
  • Designed to resist extreme wind loading.
  • Works great in attics.
  • Fits easily and high gain can help overcome loss from roofing materials.
  • All weather Balun included.
  • Great within 80 miles or more from transmitters.
  • Intended for people at great distances from the transmitters.
  • Excellent reception for digital terrestrial.
  • Suitable for HDTV of various television standards, such as American ATSC, European DVB, etc.
  • Provides local broadcast signal reception of television signals.
  • 4 SKUs meet different reception needs due to distance and terrain-suburban, near fringe and fringe applications.
  • Each includes a 200 ohm to 75ohm transformer.
  • Incorporates snap-lock elements and a heavy duty locking mast mechanism.
  • Pre-assembled for quick installation.
  • Super strong design suitable for all kind the weather.
    Specifications:
  • No. of elements: 15.
  • Band: 1, 2, 3, 4.
  • Radio Channels: FM, IS.
  • VHF Channels:1-2, 6-12,.
  • UHF Channels: Ch. 21-69.
  • Forward Gain:6dB.
  • VHF Front-back ratio:6-13dB.
  • UHF Front-back ratio:20dB.
  • Antenna Width:2800mm.
  • Antenna Length:1480mm.
  • Dimensions: 64"D x 4"W x 3"H.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.