Digiwave

Digiwave ANT2190 UHF Outdoor TV Digital Antenna


product price: $94.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Strong performance across (channels 2-69) best for UHF spectrum (21-69).
  • Efficient design allows tremendous gain in a compact size.
  • Designed to resist extreme wind loading.
  • Works great in attics.
  • Fits easily and high gain can help overcome loss from roofing materials.
  • All weather Balun included.
  • Great within 70 miles or more from transmitters.
  • Intended for people at great distances from the transmitters.
  • Excellent reception for digital terrestrial.
  • Suitable for HDTV of various television standards, such as American ATSC, European DVB, etc.
  • Super strong design suitable for all kind the weather.
    Specifications:
  • No. of Elements: 15.
  • Frequency Range: 470-862MHz.
  • Channels: Ch. 21-69.
  • Antenna Gain: 10-14dB.
  • Beam Width H/V: H 37/ V42.
  • Front-back Ratio: 26 dB.
  • Impedance: 75O.
  • Antenna Length: 1917mm.
  • Dimensions: 33"D x 17"W x 4"H.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.