Shop All TV Antennas
Digiwave
Digiwave ANT2088 Panel UHF Outdoor TV Antenna
Mfr # ANT2088
Zoro # G104029836
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digiwave
- MFR # ANT2088
- Zoro # G104029836
- UPC # 669716340703
- Country of Origin China
- Category TV Antennas
Description
Digiwave is an excellent outdoor TV antenna which will allow you to receive UHF and HD signals. This antenna has a signal range of up to 70 miles and will pick up local channels from 470 to 862 MHz, you will pick up any crystal clear HD signals in your area with an HD television installed at home. This antenna constructed with high quality material to withstand weather conditions on your roof.
Specifications- Height (inch): 16
- Width (inch): 21
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Antenna, 7 L, Rubber/Plastic (PMAD4068C)
- BATTERY CLERK AJC® Exide E-Exit 6V 5Ah Emergency Light Battery (EXIDE-E-EXIT)
- DETEX Surface Mount Battery Powered 100DB Door Prop Alarm w/Internal Magnetic Door Contacts and Back Box (EAX300BLK)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 6 Pack (ML4-6MP687213)
- DIGIWAVE Digiwave ANT5006 Digital UHF Outdoor Amplified HDTV Antenna portable for mobile use (ANT5006)
- DIGIWAVE Digiwave ANT4700 High Digital TV Antenna (ANT4700)
- DIGIWAVE Digiwave ANT2094 4 Bay Outdoor HDTV Antenna (ANT2094)
- DIGIWAVE Digiwave WAY24132 2.4Ghz Yagi Antenna (WAY24132)
- DIGIWAVE Digiwave WAY24134 2.4GHz Yagi Antenna (WAY24134)
- DIGIWAVE Digiwave ANT - 2190 - Outdoor Superior HD TV Digital Antenna (ANT-2190)
- ANTAIRA 2.4 - 2.5 GHz Outdoor Omni Antenna 8dBi (ANT-OM-2408)
- Digiwave TV Antennas