Digium 1TE133F Single Span Digital T1; E1; J1 And PRI PCI-Express Card With Hardware Echo Cancellation
Mfr # 1TE133F
Zoro # G704037828
Product Information
- Brand Digium Inc
- MFR # 1TE133F
- Zoro # G704037828
- Country of Origin China
- Category Expansion Cards
Description
Digium's new TE133 single span digital cards are the latest additions to the Telephony Card family. The TE13x design utilizes state of the art technologies to support T1/E1/PRI environments that require a high-performance, cost effective digital telephony interface card. The TE13x family of cards have the ability to create a seamless network, interconnecting traditional telephony systems with Voice over IP technologies. The TE13x family of cards support industry standard telephony protocols, including Primary Rate ISDN (both North American and Euro Standard) protocol families for voice. Both line-side and trunk-side interfaces are supported, as well as advanced call features. TE133 and TE134 model cards feature Octasic-based hardware echo cancellation that is built in to the cards, removing the task of echo cancellation from the systems CPU and increasing overall system performance and call quality. TE131 and TE132 model cards are for environments that do not require hardware-based echo cancellation, instead relying only on software echo cancellation. Digium cards are compatible with all versions of Asterisk using the DAHDI driver framework. website.
ApplicationSingle span digital cards are perfect for building Asterisk solutions with direct connections to the phone network or legacy equipment. Common applications include:.
- Direct PSTN connections for office phone systems
- Small call center ACDs with T1/E1 trunks
- Toll-bypass adjuncts for legacy TDM PBXs
- SIP trunk interface for legacy TDM systems
- Up to 24 (T1/J1) or 30 (E1) simultaneous calls
- Selectable T1, E1 or J1 Mode / Half-Length, Half-Height, Digital Card
- PCI-Express (TE131 and TE133)
- PCI (TE132 and TE134)
- One (1) RJ48 Interface Port
- Protocol support includes: ISDN PRI, Robbed-Bit, CAS
- Models TE133 and TE134 feature built-in 128 ms. Octasic DSP hardware echo cancellation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for APC Back-UPS 500 Battery - 2 Pack (ML8-12MP211639)
- TRIPP LITE Tripp Lite Keyspan® High-Speed USB-to-DB9 Serial Adapter with Detachable Cable (USA-19HS)
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 12Ah (47019)
- IDENTIPLUS ID Wristband, Adhesive, Pink, PK500 (T3-07)
- SPARK Lil Chizler Hard Card (SP445272)
- ADVANTECH Port-Powered Rs-232 To Db-9 Rs-485 Converter (BB-485SD9R)
- SANOXY 6-pin to 8-pin PCI Express Power Converter Cable for GPU Video Card PCIE PCI-E (SANOXY-CABLE64)
- SYNOLOGY M.2 SSD Adapter Card (M2D18)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- Digium Inc Expansion Cards