Digital Yacht

WND100 Mast Head Unit & 20M Cable


product price: $430.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

WND100 Mast Head Unit & 20M Cable Wind Transducers have a tough life, experiencing extreme weather, constant movement and the occassional seagull, so it is no surprise that they can often fail. With this in mind, the WND100 wind sensor features an ultra tough design with UV and salt resistant plastics, Igildur bearings for exceptional life and corrosion resistance. Data transmission is via a super-thin 20m digital cable providing fast update NMEA0183 data for maximum compatibility with legacy instrument systems and multi-function displays. Features: Ultra tough Mast Head Unit Igildur bearings for exceptional life and corrosion resistance UV, Salt water and high impact resistant plastics 12/24v DC operation with minimal power consumption Super thin 20m Mast Head cable Industry standard NMEA0183 Output for maximum compatibility Output at 5Hz (configurable)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.