Digital Yacht

WLN10 Smart NMEA to WiFi Converter - 4800 Baud


product price: $183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

WLN10 Smart NMEA to WiFi Converter - 4800 Baud Digital Yacht s WLN10 Smart NMEA to WiFi gateway takes iPad and tablet integration afloat even further with the ability to connect to existing on board GPS, AIS and instrument systems and transfer data wirelessly to an iPad or tablet allowing compatible apps to display and compute with real time information. The WLN10 creates a secure, password protected wifi network on board to footprint the boat with data. When connected to, for example, an AIS system, real time AIS target positions and identity data will be displayed on detailed electronic charting through compatible apps including NavLink, TimeZero, iAIS, iSailor, Seapilot and hundreds more. The tablet becomes a full function navigation display. This version of the WLN10 can now be programmed through its simple browser interface for NMEA 0183 data at 4800 or 38400 baud and for initial programming: Just logon to the IP address and you can set baud rate, SSID and password. No complicated programming! Through the web interface, you can also view NMEA data received for easy fault finding of issues. The WLN10 Smart supports both UDP (for multiple connections) and TCP/IP interfaces for maximum compatibility with apps so you can be using a PC at the chart table with an iPad on deck. It s also bidirectional so apps can control an autopilot if this function is enabled. The Smart WLN10 has one NMEA0183 input which can be configured through the web interface. You can also utilise our SeaTalk to NMEA adaptor to allow SeaTalk instrument data to be interfaced directly to the WLN10 Smart. Features: NMEA 0183 to WiFi server (4800 baud or 38400 baud) Web interface for setup and initial programming Set baud rate, SSID and password through web interface Supports both UDP (for multiple connections) and TCP/IP interfaces View NMEA data received for easy fault finding of issues. Supports a bi directional Wi-Fi interface Fully compatible with popular navigation apps and software Easy to install IPX4 black box solution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.