Digital Yacht

SPL1500 Antenna Splitter VHF/AIS


product price: $327.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SPL1500 Antenna Splitter VHF/AIS An AIS receiver or transponder requires a VHF antenna, but Digital Yacht s SPL1500 AIS-VHF antenna splitter allows an existing antenna to be used for both the AIS and VHF (DSC). Unlike most simple splitters, it can also be used with a class B transponder system and it incorporates special circuitry to ensure safe operation of the two transmitting devices. The unit has three simple connections - one input for the main VHF antenna and then outputs for the AIS receiver/transponder and another for the DSC VHF. It utilizes Digital Yacht s ZeroLoss technology, to ensure the very best possible reception and transmission from all devices. Most importantly it is also fail safe, so should the unit ever stop working or lose power, it will not affect the main VHF operation. Until now, Digital Yacht, have recommended a dedicated antenna for a receiver or transponder. However, with the new this new ZeroLoss technology, we can now offer a solution that greatly simplifies installation whilst maintaining performance. The unit is waterproof and matches the aesthetics of the current AIT1500, so can easily be integrated into any vessel. It is suitable for operation on 12V or 24V systems and features three status LEDs that show the unit is powered correctly and when the AIS or VHF transmits. Features: Enables an existing VHF antenna to be used for both the standard VHF and AIS system ZeroLoss technology for exceptional performance Works with all Class B transponders and receivers Supplied with power cable, PL259-PL259 cable assembly and BNC-BNC cable assembly for easy installation (all cables 0.75m long) 12V or 24V 0peration and low power consumption Fail safe operation Same size and design as the AIT1500 Makes installation of an AIS receiver or transponder very quick and simple Saves on additional antenna clutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.