Digital Yacht

SeaTalk1 to NMEA Interface


product price: $191.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SeaTalk1 to NMEA Interface Digital Yacht's SeaTalk to NMEA (ISO) Converter is a small, but powerful interface that provides bi-directional conversion between a SeaTalk network and an NMEA 0183 network or device. Taking its power from the SeaTalk network, the ST-NMEA Converter features a full, multi-transistor SeaTalk 1 interface, an opto-isolated NMEA 0183 input and differential NMEA 0183 output that allows key navigational data to be reliably shared between the SeaTalk and NMEA0183 networks. For developers and advanced users that want to access the raw SeaTalk data, the ST-NMEA converter can also be configured to work in a special raw data" mode ($STALK) which is gaining support in some Open Source projects. The ST-NMEA (ISO) Converter is ideal for connection to one of Digital Yacht's wireless NMEA servers, allowing SeaTalk owners to go wireless and aUSB Version of the ST-NMEA Converteris also available for direct connection to a PC, Mac or even a Raspberry Pie embedded Linux system. Features: Converts SeaTalk1 to NMEA data Powerful bi-directional converter also converts NMEA to SeaTalk for use with 3rdparty transducers and sensors Powered from the SeaTalk network easy red, black and yellow wire colour coding Features reliable multi-stage transistor SeaTalk interface Opto-isolated NMEA0183 input and differential NMEA0183 output Converts all of the key navigational data USB version (for PC Raw Data mode ($STALK) NMEA Version - Typical Connections: Connects direct to SeaTalk1 cabling using familiar red, black and yellow wiring Add the WLN10HS for wifiintegration to iPads and tablets Add the WLN20 (dual input NMEA to WiFi server) for AIS and SeaTalk to wifi systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.