Digital Yacht

NMEA Adapter f/PC


product price: $69.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

NMEA Adapter f/PC The USB to NMEA Serial Adaptor cable is a simple and effective method for connecting NMEA 0183 compatible marine equipment to a PC. Each cable contains a small internal electronic circuit board, housed in the USB connector. This circuitry provides full bi-directional conversion of the serial data and also includes Tx and Rx LEDs which give a visual indication of data traffic on the cable. The other end of the cable is bare, tinned wire ended connections which can be quickly connected to the NMEA 0183 compatible equipment with suitable connector block or terminals. The cable is FCC, CE and RoHS compliant. The USB side of the cable is USB powered and USB 2.0 full speed compatible. Each cable is 1.8m long and supports a data transfer rate up to 1 Mbaud. Drivers are available for WinXP, Vista, Win7, LINUX and Mac OS X.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.