Shop All Marine & Boat Speakers & Navigation
Digital Yacht
GV30 VHF/AIS/GPS Combo Antenna
Mfr # ZDIGGV30
Zoro # G5065542
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digital Yacht
- MFR # ZDIGGV30
- Zoro # G5065542
- UPC # 81159830076
- Country of Origin United Kingdom
- Category Marine & Boat Speakers & Navigation
Description
GV30 Combo GPS & AIS Antenna A Class B AIS transponder requires a dedicated GPS antenna (all Class B units must have their own internal GPS and can?t use an external feed for regulatory purposes) as well as a VHF antenna or suitable VHF-AIS antenna splitter. The GV30 is a combination VHF/AIS and GPS antenna with twin coax feeds (10m). It is fitted with a standard 1" threaded base so will mount onto a variety of deck, pole and rail attachments available from many 3rd party suppliers. The 10m coax cables are terminated with a FME mini connectors which makes running the cable easy, as the connector is barely larger than the 5mm cable. We then supply suitable adaptors for the TNC and BNC connectors on our AIT2000. The GV30 is just 190mm high and 75mm in diameter. Despite its compact dimensions, it offers very good performance as it is specifically tuned to 162MHz (AIS frequency). The GV30 is also available with the AIT2000 as a bundle. Features: Combination AIS/VHF and GPS antenna Specifically tuned to 162MHz High gain GPS element Supplied with 2 x 10m cable tails fitted with mini connectors for easy cable installation Standard 1" threaded base for compatibility with a variety of 3rd party mounts Supplied with TNC (GPS) and BNC (AIS) adaptors Under 200mm high for low profile installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (20100)
- ECCO Audible Device, Dual, 80Db, 12-48Vdc (204120)
- ARMOR ALL Vehicle Protectant, Liquid, 10 oz., Clear (11010)
- DIGITAL YACHT NMEA 2000 Starter Cable Kit (ZDIGN2KIT)
- DIGITAL YACHT GPS160 TriNav Sensor w/NMEA 0183 Output (ZDIGGPS160)
- DIGITAL YACHT AIT1500 Class B AIS Transponder w/Built-In GPS (ZDIGAIT1500)
- DIGITAL YACHT DTV100 Marine HDTV/FM Antenna (ZDIGDTV100)
- DIGITAL YACHT GPS160 TriNav Sensor w/USB Output (ZDIGGPS160USB)
- DIGITAL YACHT iKonvert NMEA 2000 Gateway w/ISO Interface (ZDIGIKVT)
- SEA DOG 12V Power Socket, #426113-1 (426113-1)
- Digital Yacht Marine & Boat Speakers & Navigation