Digital Yacht

Engine Link NMEA 2000 Engine Monitor


product price: $327.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Engine Link NMEA 2000 Engine Monitor ENGINELink interface is an NMEA 2000 wireless device that allows mobile phones, iPads, and tablets to display engine data as well as provide a link to boat AIS, depth, and GPS information for popular apps such as Navionics, NavLink, iNavX, SavyNavy, AquaMaps and 100's more. Now boaters can have boat engine data plus their favorite charting app displayed on their mobiles and tablets in real-time. Engine information such as RPM, temperature, pressure, and battery voltage is displayed as an attractive dashboard display through the web browser so there's no need for a custom app. Setup and installation are easy. Just ''T'' into the boat's NMEA 2000 backbone and ENGINELink is self-powered from the network. It creates a secure, password-protected local wifi network with up to 7 devices able to connect simultaneously. UDP and TCP-IP protocols are supported for compatibility with 3rd party apps. Either single or dual-engine installations are supported. If the vessel is fitted with NMEA 2000 compatible trim tabs or jack plates, then the status of these performance-critical systems is also displayed on the dashboard. You can configure ENGINELink through its own simple web interface - just open your web browser, enter its IP address and you'll access the attractive dash to display and configure your gauges. No complicated programming software or app is required. iOS and Android devices can display a navigation app and a web browser side by side - so you can have your favorite charting app open alongside engine instrument displays. You can change the network name password and even merge the wifi to an existing wifi network on board. NMEA 2000 data can be viewed and logged in the web browser allowing for easy fault finding of issues. If the engine generates diagnostic alerts then these can be displayed and interrogated too. Features: Connect to any NMEA 2000-ready engine or network Built-in web gauge display - no app needed Display single or dual-engine gauges Configurable gauges - choose the parameters you want to monitor Set alarm/alert thresholds and view diagnostics TCP/UDP streaming of navigation data GPS/AIS/Depth for popular navigation apps Tank levels, fuel flow, and trip computer-type displays Tilt, trim tabs, and jack plate support Manufactur

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.