Digital Yacht

CO Alert Carbon Monoxide Alarm w/NMEA 2000


product price: $408.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CO Alert Carbon Monoxide Alarm with NMEA 2000 The lethal nature of CO means every boat should be protected with a local alarm. Of course, a typical household alarm could be installed but these have limitations for onboard use. They utilize an internal battery which will often expire when left for long periods it all too easy to forget to replace with seasonal use on a boat. What more, just a local alarm in a cabin with a crew member sleeping and the vessel underway with the noise of an engine is unlikely to be effective. CO Alert from Digital Yacht is built for demanding, maritime environments plus has NMEA 2000 integration so alerts will pop up on the boat compatible MFD. CO Alert creates a standard NMEA 2000 alert PGN which allows pop-up alarms on compatible MFDs. At present, this functionality is best implemented by Garmin. The system can also be expanded further with our NavAlert general-purpose alert and monitoring device and our 4GX/5GX internet access systems. With this combination, SMS messages can be generated for a CO Alert and sent to a remote phone. Features: DC-powered and UL-listed detector Connects to NMEA 2000 bus Ultra-low power consumption <25mA Local loud alarm Test function, continuous checking for system fault NMEA 2000 alerts for activation and fault Multi cabin compatible with multiple detectors NMEA 2000 instance field programmable

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.