Digital Yacht

AIT2500 Class B+ 5W SOTDMA AIS w/GPS


product price: $1,225.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AIT2500 Class B+ 5W SOTDMA AIS with GPS Digital Yacht have a range of Class B+ AIS transponders. Class B+, a standard, utilizes SOTDMA format transmissions which offer a 5W power output (2.5x more powerful than a regular Class B), a guaranteed time slot for transmission in busy traffic areas and faster update rates depending upon the speed of the vessel. It s ideal for ocean sailors requiring the best possible performance and future proof satellite tracking applications, fast power boats and smaller non-mandated commercial vessels. It still inter-operates with existing Class B and Class A systems. The AIT2500 is a full function SOTDMA AIS transponder with NMEA 0183, NMEA 2000 and USB data outputs. It is supplied with a GPS antenna and requires connection to a VHF antenna or suitable VHF-AIS antenna splitter. The AIT2500 has the option of an AIS SART alarm which is great for use with personal AIS MOB devices. Specifications: Class B+ 5W transponder with GPS/GLONASS positioning Multiple NMEA 0183 in/out and multiplex capability NMEA 2000 connectivity USB connectivity for PC/MAC Remote TX silence switch option Supplied with GPS antenna Options include VHF-AIS antenna splitter, wireless interface (WLN10SM) and AIS SART Alarm (AIS Lifeguard) Note On SOTDMA Technology Class B+ is a generation of AIS functionality based on SOTDMA (self organised TMDA) messaging rather than the simpler CSTDMA (carrier sense TDMA). It guarantees your AIS transmission will get a time slot, even in areas of very high traffic density. It also specifies a 5W transmission power (compared with 2W for Class B) and a transmission rate that increases as the vessel moves faster. With regular Class B protocol, the transmission rate is fixed at every 30 seconds when the vessel is moving. It is ideal for ocean sailors requiring the best possible performance and future proof satellite tracking applications, fast power boats and smaller non-mandated commercial vessels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.