Shop All Marine & Boat Speakers & Navigation
Digital Yacht
AISnet AIS Base Station
Mfr # ZDIGAISNET
Zoro # G4624068
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digital Yacht
- MFR # ZDIGAISNET
- Zoro # G4624068
- UPC # 738435472429
- Country of Origin United Kingdom
- Category Marine & Boat Speakers & Navigation
Description
AISnet AIS Base Station AISnet is a new AIS receiver for use as an AIS base station at home or in the office. Utilising the same high performance dual channel AIS receiver as the rest of the Digital Yacht range, AISnet also features an ethernet socket so that you can connect it to your broadband router and send AIS data to an on-line AIS tracking service. There are now a large number of internet based web sites which offer a view of AIS equipped vessels on a background chart allowing users to check the position and identity of ships and yachts. If your home/office is close to the coast and you would like to contribute your data to one of these sites, simply register with the company and they will give you an IP address and Port number. Using the setup program that Digital Yacht supply, it takes seconds to program the IP address and Port in to AISnet, which will immediately start sending your local AIS data seamlessly across the internet to be displayed on the site. It is also possible to view the data, that AISnet is collecting, locally on your PC using the free SmarterTrack Lite software that Digital Yacht include with every AISnet. Simply plug the USB connector into your PC and the AIS data will appear on your PC and still be transmitted over the internet. AISnet is supplied with a universal UK/Euro/US mains adaptor that provides a regulated 12v supply from 240v/110v AC mains. KEY FEATURES AIS base station for Home of Office use Integrated ethernet network controller for supplying AIS data to online AIS websites High performance dual channel AIS receiver Simple configuration via free setup program USB Interface for simple Plug and Play connection to a PC Requires VHF antenna or dedicated AIS antenna (available as optional accessory) or splitter Universal Mains power supply included Simple "fit and forget" black box solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE V Core Extr, 0.453 or 0.625 In, Met, Tires (41-469)
- JR PRODUCTS JR Products 01184 Coupler Lock Pin with Saver - 5/16", Large (01184)
- GROTE Univ Terminal, 6 to 2/0 ga., Red & Blk, PK2 (82-9613)
- BOSCH Cabin Air Filter, P3906WS (P3906WS)
- DIGITAL YACHT GPS160 TriNav Sensor w/NMEA 0183 Output (ZDIGGPS160)
- DIGITAL YACHT NMEA 2000 Starter Cable Kit (ZDIGN2KIT)
- DIGITAL YACHT iKonvert NMEA 2000 Gateway w/ISO Interface (ZDIGIKVT)
- DIGITAL YACHT AISnode NMEA 2000 Boat AIS Class B Receiver (ZDIGAISNODE)
- DIGITAL YACHT AIS100 AIS Receiver (ZDIGAIS100)
- DIGITAL YACHT AIT1500 Class B AIS Transponder w/Built-In GPS (ZDIGAIT1500)
- BLUE SEA SYSTEMS 1015 12V DC Plug & Dash Socket (1010 & 1011) (1015)
- Digital Yacht Marine & Boat Speakers & Navigation