Shop All Wireless Routers
Digital Yacht
4G Connect 2G/3G/4G Internet Access
Mfr # ZDIG4GC-US
Zoro # G4628365
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digital Yacht
- MFR # ZDIG4GC-US
- Zoro # G4628365
- UPC # 81159830854
- Country of Origin Unknown
- Category Wireless Routers
Description
4G Connect 2G/3G/4G Internet Access 4G Connect is a new 2G/3G/4G (LTE) internet access solution for use afloat. It utilises the latest MIMO technology with dual Antennas for fast, long range access and incorporates a full function wifi router so multiple devices can connect wirelessly. There is also a wired LAN port and WAN port for connection to high power wifi devices or satellite modems. The Standard model has built in Antennas which are fine on most fibreglass (GRP) hulled boats and will provide good performance when in port and close to shore. For carbon fiber, wooden or metal hulled vessels, or for boat owners that want the maximum possible range, we would recommend our 4GConnect Pro model with external high gain antennas. 4G Connect has an easy to use interface and it is SIM unlocked so users are free to use any cellular provider they choose. Users in Europe are recommended to utilize a Vodafone SIM as this provides excellent maritime performance. Operation is simple turn on, connect to the password protected wifi hotspot that 4G Connect creates and your device is online. Digital Yacht s WL510 high power wifi solution can also be connected to the WAN port for a choice between hotspot wifi and 4G connectivity. iKommunicate can also connect to the LAN port providing boat NMEA data on the wifi network for use with navigation apps. Features: Hi performance 4G/LTE modem for exceptional speed and range with fall back to 2G/3G SIM unlocked for any network provider Internal Antenna solution with MIMO technology LTE Class 3 modem offers long range and up to 70Mbps speeds Wifi interface for tablets and phones Offers good performance in port on GRP boats Ethernet LAN port for connection to iKommunicate navigation interface allows boat NMEA 0183/2000 data to be available on the wifi network ideal for smartphone and tablet navigation Ethernet WAN port can connect to satellite or WL510 high power wifi system for combination LTE/WiFi hotspot solution 12V DC operation with Easy installation Easily upgradable to PRO with purchase of external Antennas and cabling Dimensions: 380mm x 125mm x 55mm (L x W x H) Supplied With: 1m power cable Modem/router 2 Internal Antennas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX 1 X 4 Hdmi Splitter w/ Audio (AVSP-HDMI1X4)
- DURACELL Easy Tab Hearing Aid Battery, # 10 (DA10B8ZM10)
- UPG Sealed Lead Acid Battery, 6 V, 7Ah, UB670, F1 Faston Tab Terminal, AGM Type (D5734)
- VERBATIM Commuter Series Wireless Notebook Optical Mouse (Matte Purple) (99781)
- ADVANTECH LoRaWAN Gateway 100 nodes LTE with 915 Mhz (WISE-6610-N100C-A)
- TP-LINK AC1300 WHOLE HOME WIFI 1 PACK ISP (DECO-M5-1PK-ISP)
- GOOGLE NEST Nest Wifi Pro, PRO 3PK Snow (GA03690-US)
- TP-LINK AC1750 Wi-Fi Range Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE450)
- TP-LINK Ac1200 Wireless Mu-Mimo Gigabit Router (ARCHER A6)
- TP-LINK Ac1300 Home Wi-Fi System (Mesh Network) (DECOM5(3-PACK))
- TP-LINK AX1500 Wi-Fi 6 Router (ARCHER-AX10)
- Digital Yacht Wireless Routers