Shop All Specialty Wipes
Digital Innovations
ScreenDr 5oz Screen Cleaning Kit, BkBe
Mfr # ASP4111200
Zoro # G407480686
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ammonia-free; Streak-free; Eco-friendly; Non-abrasive
- Color Black/Blue
- Height 7.3"
- Suggested Cleaning Application Stain Remover; Odor Remover; Grease Remover; Smudge Remover; Fingerprint Remover
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digital Innovations
- MFR # ASP4111200
- Zoro # G407480686
- UPC # 659846411121
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Height | 7.3" |
Depth | 3" |
Width | 3.5" |
Cleaner Container Size | 5 oz |
Details
Item | 5 fl. oz. Screen Cleaning Kit |
Features | Ammonia-free; Streak-free; Eco-friendly; Non-abrasive |
Color | Black/Blue |
Suggested Cleaning Application | Stain Remover; Odor Remover; Grease Remover; Smudge Remover; Fingerprint Remover |
Application | Display Screen |
Includes | 0.5 oz Fluid; Microfiber Cloth |
Description
ScreenDr formula cleans screens to a brilliant shine and leaves an invisible coating making them easier to clean Ecofriendly, alcoholfree and ammoniafree formula is safe to clean phones, tablets, MP3 players, digital cameras and virtually any other device screen Advanced, streakfree formula removes grease, smudges, fingerprints and dust while leaving an invisible coating with oleophobic and antistatic properties to make the surface easier to clean AllInOne StorDry design stores and protects the premiumquality, nonabrasive microfiber cloth between uses StorDry keeps the cloth clean, dry and readily available when you need a clean screen at a moment's notice 5 oz bottle size is optimized for all mediumsize display screens in offices and home
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal Liquid Hand Cleaner Jug (325224)
- BOARDWALK Towels & Wipes, Red, Hydroentangled Wood-Pulp; Polypropylene, 475 Wipes, 12" x 13" (BWKP080JPR)
- WALTER SURFACE TECHNOLOGIES Long Extension Tube (53M052)
- GROHE Essentials Toilet Paper Holder, Cover (40689001)
- DIGITAL INNOVATIONS ScreenDr Device and Screen Cleaning Wipes, With 60 Wrapped Wipes and 8 in. Microfiber Cloth, 6 x 5 (32347)
- BAUSCH + LOMB Sight Savers Premoistened Lens Cleaning Tissues, PK1000 (8574GM)
- KEEN 3.88 x 6.6 in. Natural Care Sensitive Baby Wipes, White - 56 Count (KE3760186)
- WIPESPLUS Empty Buckets With Lids, PK2 (38003)
- ITW Graffiti Paint Remover Towels - White (ITW90130CT)
- TOUCH POINT WIPES TP Plus Disinfectant Wipes- 2 Rolls x 900 Wipes, 8 in.x6 in., EPA Registered, Kills SARS-CoV-2, 2PK (WD900)
- PIG Light-Duty Solvent Wipers, 6PK (WIP191)
- Digital Innovations Specialty Wipes