Shop All Power Strips
Digital Delights
24 in. 6 Outlet Hardwired Power Strip; USB
Mfr # DI1585417
Zoro # G003918248
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digital Delights
- MFR # DI1585417
- Zoro # G003918248
- UPC # 780997362243
- Country of Origin China
- Category Power Strips
Description
This hardwired type power strip is good for installation in your kitchen, garage for cabinet, rack, island, countertop and so on. It is not for normal wall outlets. There is no power cord and plug with this unit.
Features- 24 in. (0.61m) Durable Metal Housing Power Strip
- 6 Black (US NEMA 5-15R) Outlets, Horizontal Orientation
- With 2 USB Output DC 5V 2.1A
- Hardwired without Power Cord for Mounting at Your Desired Location
- 6 Easily Punched off Knockouts on Each Side ' (on Top and Bottom Cover, Both Sides and Ends)
- ETL Approved and Listed (Conforms to UL5, UL1310 and CAN/CSA C22.2 No. 62)
- Outlets 2.91" (74mm) apart, Center to Center
- Easy On/Off Back Cover for Wire Connection
- Wires Readily Striped for Easier Removal and Faster Installation " Higher Efficiency
- Great Item for Contractors, Electricians and Installers, as well as DIYers
- Color: Black
- Size: 24 in.
- Measurement: L24" x W1.61" x H1.18" (305 x 41 x 30mm)
- Number of Outlets: 6
- Outlet Color: Black
- Outlet Orientation: Horizontal
- Receptacle Type: NEMA 5-15R
- Outlet Spacing: 2.91" (74mm) (center to center)
- USB Output: 2 USB Output: DC 5V 2.1A (Input AC 110-240V 60Hz 0.5A)
- Knockout Cord Exit: 6 (Top, Bottom Cover, Both Sides & Ends)
- Electric Rating: 110-125V 60Hz
- Current: 15A
- Full Load: 1875VA (Recommended Max Load 1440W)
- Mounting Tabs: On both ends, 2 x 0.63 (16mm)
- Mounting Clips: Spring steel clips included
- Dimension: 27 x 4 x 2 in.
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Rocker Switch Lens, White (28-3425-5)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- EXTREME MAX Extreme Max 5600.3060 Universal Contactor / Relay and Mini Rocker Switch Kit (5600.3060)
- DIGITAL DELIGHTS 12 in. 4 Outlet Hardwired Power Strip; USB (DI1539091)
- DIGITAL DELIGHTS 12 in. 4 TR Outlet Hardwired Plug Strip; White (DI1539090)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-WT)
- POWER FIRST Outlet Strip, 1 Outlet Row, 6 Outlets (36872)
- TRIPP LITE Surge Protector Outlet Strip, 15.0A, Black (TLP648USBC)
- POWER FIRST Surge Protector Outlet Strip, White (52NY63)
- ELECTRIDUCT Mini Pull Up In-Desk Power Centers - Electriduct (PDC-TT-MINI-3P)
- Digital Delights Power Strips