Digital Antenna

Cell 18" 288-PW Dual Band Antenna - 9dB Omni Direction


product price: $127.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cell 18" 288-PW Dual Band Antenna - 9dB Omni Directional Digital Antenna's 288-PW universal 18" dual band cellular antenna is ideal for many applications, including boats, RVs, homes and offices. This omni-directional 9dB gain cellular antenna improves signals on cellular (810-900 MHz) and PCS (1800-1990 MHz) bands, offering excellent performance in a compact design. When communication is critical, our award-winning antennas make the connection. Model 288-PW is the same outside antenna that is included with the PowerMax 4KSBR-50U Small Building Repeater System and 4KMR-30U Mobile Repeater System. All of our antennas are made in the USA, assembled, tested and tuned by hand for maximum performance, quality and durability. Features: Powerful brass radiators Soldered connections Power directing ferrite choke bead High gloss urethane finish 316 stainless steel ferrule 9dB gain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.