Digital Antenna

897-CW-S 8 Cellular Antenna


product price: $386.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

897-CW-S 8' Cellular Antenna 9dB Gain, Dual Band Digital Antennas dual band cellular antennas improve signals on cellular (824-894 MHz) and PCS (1850-1990 MHz) bands. They are omni-directional, transmitting and receiving signals from all directions, which provides you with 10 times the signal strength of a cell phone used by itself. With a powerful 9dB gain and professional marine grade construction, these 8' cellular antennas deliver high performance that will last for years. Each antenna is designed for easy connection to your cell phone or amplifier. Our antennas are made in the USA, assembled and tuned by hand for maximum performance. All 8' Dual Band Cellular Antennas Feature: Powerful brass radiators Soldered connections Power directing ferrite choke bead High gloss urethane finish 316 stainless steel ferrule 9dB gain 800 Series: Mount: Stainless steel double female ferrule for mounting 114 threaded base Connector: Highest quality type N female Cable: Not included use our PowerMax low loss antenna cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.