Shop All Antennas
Digital Antenna
883-CW 4 Cellular Antenna - White
Mfr # 883-CW
Zoro # G5065628
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digital Antenna
- MFR # 883-CW
- Zoro # G5065628
- UPC # 839494001497
- Country of Origin United States
- Category Antennas
Description
4 Cellular Antennas 9dB Gain, Dual Band Digital Antenna s dual band cellular antennas improve signals on cellular (824-894 MHz) and PCS (1850-1990 MHz) bands. They are omni-directional, transmitting and receiving signals from all directions, which provides you with 10 times the signal strength of a cell phone used by itself. With a powerful 9dB gain and professional marine grade construction, these 4 cellular antennas deliver high performance that will last for years. Each antenna is designed for easy connection to your cell phone or amplifier. All of our antennas are made in the USA, assembled, tested and tuned by hand for maximum performance, quality and durability. All 4 Dual Band Cellular Antennas Feature: Powerful brass radiators Soldered connections Power directing ferrite choke bead High gloss urethane finish 316 stainless steel ferrule 9dB gain 800 Series: Mount: Stainless steel double female ferrule for mounting 1 14 threaded base Connector: Highest quality type N female Cable: Not included use our PowerMax low loss antenna cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-7/8 x 14-3/8 in. (PA1940)
- BUYERS PRODUCTS 18x27x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709420)
- VELVAC Double Spring Tender Kit 16" (580070)
- TRAMEC SLOAN Air Brake Fitting, 225psi, Brass, 1/4InPipe (7726293)
- DIGITAL ANTENNA 529-VB-S 8 VHF Antenna - Black (529-VB-S)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-9CC)
- FRANCIS ANTENNAS Hot Rod CB Antenna, 4ft., Orange (300-CB240)
- ROADPRO Coax Cable, PL-259 Connector, 9 ft. (RP-9CC)
- ROADPRO CB Antenna Magnet Mount Kit, 12 (RPRD66730)
- FRANCIS Antenna, Pre-tuned, 48inH, Black, Fiberglass (300-CB24B)
- METRA ELECTRONICS ELECTRONIC MAGNETIC ANTENNA (44-UA20)
- Digital Antenna Automotive Exterior Accessories