Digital Antenna

8' Wide Band Antenna w/20' Cable


product price: $370.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

8FT Wide Band Antenna with 20FT Cable. Utilizing technology designed for military and commercial applications, Digital Antenna delivers our new, highly advanced 8FT Wide Band VHF Antennas to the marine industry. These antennas provide tactical maritime users with a high-performance solution for broadband VHF communications. Featuring a tremendous bandwidth of 134 to 176 MHz, a nominal 6dB gain, and the ability to withstand continuous RF power up to 150 watts, the new antennas facilitate high-quality communications across a normally hard-to-cover band. An exclusive patent-pending electrical design with an internal ground plane allows the antenna to maintain a low radiation pattern, resulting in exceptional communication capability over a wide bandwidth. Designed to meet the military’s rigorous MIL-STD-810 environmental engineering testing, as well as typical marine standards for high seas applications, the 992-MW and 992-MB antennas, are built to endure environmentally harsh conditions. They are designed for use with a multitude of services including auxiliary civil services, 2-meter amateur radio band, VHF business band, multi-use radio service MURS, 2-way land mobile, VHF marine radio, narrowband FM, VHF SATCOM, Automatic Identification System AIS and NOAA weather stations. Digital Antenna’s quality components include a rugged hard-coated anodized finish over an aircraft-grade aluminum ferrule, soldered brass radiating elements, power directing ferrite choke bead, and high-gloss UV stable coating. our antennas are hand tested and tuned to assure the highest possible performance, quality, and durability. Features: Broadband 134-176 MHz. Withstands continuous RF power up to 150 watts. Aircraft-grade aluminum ferrule. Completely sealed. High performance 6dB gain Sleek mono-color design. Mount: Standard 1”–14 threaded base. Connector: Gold factory-attached mini-UHF female with mini-UHF male to UHF male PL259 adapter. Cable: Includes 20’ exclusive low-loss, tinned braid, foil shielded, UV stable DA195 Ultra-Flex marine cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.