Digital Antenna

829-VW-S 8 VHF Antenna - White


product price: $414.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

829-VW-S 8' VHF Antenna - White 6dB Gain Digital Antenna's ultimate, award-winning 8' VHF antennas combine 6 dB gain, ruggedness and a pristine finish to give you the most superior antenna available. Even in the harshest conditions, these antennas will maintain their beautiful glossy finish for years. Built to withstand high speeds, these antennas are ideal for radar arches and T-tops on speedboats, yachts and commercial vessels. All of our antennas are made in the USA, assembled, tested and tuned by hand for maximum performance, quality and durability. All 8' VHF Antennas Feature: Powerful brass radiators Soldered connections Power directing ferrite choke bead High gloss urethane finish 316 stainless steel ferrule 6dB gain 800 Series: Mount: Stainless steel double female ferrule for mounting 114 threaded base Connector: Highest quality female SO-239 (UHF) Cable: Not included use our VHF/AIS cables and two DA645 connectors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.