Digital Antenna

598-SW-S 8 AIS Marine Antenna w/25 Cable


product price: $376.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

598-SW-S 8' AIS Marine Antenna w/25' Cable Designed to meet the exacting AIS frequency requirements and in conjunction with the USCG Automatic Identification System (AIS) requirements for commercial vessels, Digital Antenna created a series of 8' AIS antennas that provide a low 1.5:1.0 SWR ratio from 159-162 MHz. These 4.5dB gain AIS antennas offer unsurpassed durability and performance and are compatible with all AIS transponders. Customers and installers love the easy installation connector system on the 500 GOLD Series antennas. Eliminate soldering with the factory-attached GOLD mini-UHF female connector. It requires only a 3/8" hole for cable routing and makes connecting to the radio simple with the provided screw-on adapter. Made in the USA; assembled, tested and tuned by hand for superior performance and reliability. Features: Powerful brass radiators Soldered connections Power directing ferrite choke bead High gloss urethane finish 316 stainless steel ferrule 4.5dB gain Mount: Standard 1"-14 threaded base Connector: Gold factory-attached mini-UHF female with mini-UHF male to UHF male (PL259) adapter Cable: Includes 25' of low-loss, tinned braid, foil shielded, UV stable RG-8X marine cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.