Digital Antenna

578-SB 4 AIS Antenna


product price: $344.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

AIS Antennas 4' Length, 4.5dB Gain In conjunction with the USCG Automatic Identification System (AIS) requirements for commercial vessels, Digital Antenna created a series of 4 AIS antennas that meet the exacting AIS frequency requirements. Designed with a low 1.5:1.0 SWR ratio from 159-162 MHz, Digital Antennas 4.5 dB gain AIS antennas offer unsurpassed durability and performance compatible with all AIS transponders. Customers and installers love the 500 GOLD Series easy installation connector system. The gold factory-attached mini-UHF female connector with PL-259 (UHF) adapter makes connecting to the AIS transponder easy, eliminating the need to solder connectors. All of our antennas are made in the USA, assembled, tested and tuned by hand for maximum performance, quality and durability. All 4' AIS Antennas Feature: Powerful brass radiators Soldered connections Power directing ferrite choke bead High gloss urethane finish 316 stainless steel ferrule 4.5dB gain 500 GOLD Series Mount: Standard 114 threaded base Connector: Gold factory-attached mini-UHF female with mini-UHF male to UHF male (PL259) adapter Cable: Includes 25 of our low-loss, tinned braid, foil shielded, UV stable RG-8X marine cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.