Digital Antenna

544-SSW-RS 16 Single Side Band Antenna w/RUPP Collar


product price: $1,217.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

544-SSW-RS Single Side Band Antenna w/RUPP Collar - White ** Designed to be used with RUPP Antenna Mounts ** When the range of a VHF radio just won t do, offshore vessel operators choose Digital Antenna s high performance Single Side Band antennas for exceptional communication over the entire HF frequency range. Heavy duty construction for use in the roughest seas, Digital Antenna SSB antennas are a popular choice for boaters when durability, performance and great looks are prerequisites. Available in 16 or 24 lengths to accommodate even the most pristine of motor yachts. Features: Powerful brass radiators Soldered connections Centering foam insulator High gloss urethane finish Mount: Standard 1 14 threaded base RF Termination: 1/4 - 20 stainless steel stud Cable: Not included Specifications: Radiation Pattern: Omni-Directional Max Input Power: 1000W Exterior Finish: White, UV stable poly-urethane coating Ferrule: 316 Stainless Steel Installation: 1"-14 female threads Wire (not included): Use 10-12 AWG high voltage insulated wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.